Precision Brand
Arbor Spacer Assortment, Pk19
Mfr # 24260
Zoro # G1417534
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade Not Rated
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 19
- Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0020" Thickness, Pk20 42120
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20 42128
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 25180
- PRECISION BRAND Lengthening Shim Assortment, Pk270 26005
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 26989
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0300" Thickness, Pk20 42130
- PRECISION BRAND Slotted Shim, 0.003" x 2" x 2", SS, PK10 42215
- PRECISION BRAND Stainless Steel Slotted Shim Shop Kit - Size B - 3 x 3 in., 80PK 42955
- PRECISION BRAND Slotted Shim with Tab AA, 0.0300" Thickness, Pk20 42113
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0040" Thickness, Pk20 42122
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0075" Thickness, Pk20 42124
- Precision Brand Shim Stock Assortments