Merit
Qk Change Disc, AlO, 1-1/2in, 60G, TP, PK100
Mfr # 69957399765
Zoro # G1418137
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TP (Type I)
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 69957399727
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 69957399644
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 69957399796
- MERIT Quick Change Disc, 4In, 80G, Medium 66623340040
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 08834167109
- MERIT Quick Change Disc, ZircAlO, 3in, 120G, PK50 08834167120
- MERIT Surface Prep Non-Woven Quick-Change Disc 08834160754
- MERIT Coated Quick-Change Discs2 In. Type II P 08834166896
- MERIT Qk Change Disc, ZircAlO, 3in, 80G, TR, PK50 08834167118
- PFERD COMBICLICK Unitized Disc - 4-1/2" Silicon Carbide, Fine, Medium-Soft 5PK 48154
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse 51532
- Merit Quick Change Discs