Ge
Molded Case Circuit Breaker, 20A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series
Mfr # FBH16TE020R
Zoro # G1418182
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBH
- Number of Poles 1
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32015
- GE Miniature Circuit Breaker, 70A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32070
- GE Molded Case Circuit Breaker, 30A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY230
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Plug In Mounting Style, THHQL Series THHQL32030
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2120
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC2130WL
- GE Molded Case Circuit Breaker, 40A, 347/600V AC, 3 Pole, Free Standing Mounting Style, FBN Series FBN36TE040R
- GE Molded Case Circuit Breaker, 80A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series FBH16TE080R
- GE Molded Case Circuit Breaker, 45A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEYH2045B
- SCHNEIDER ELECTRIC Circuit Breaker, 30A, 240V AC, 1 Pole, I-Line Mounting Style, BD 030 Series BDA160303
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB130HID
- Ge Circuit Breakers