Shop Alternate Products
This Product is Discontinued
Ge
Molded Case Circuit Breaker, 1,200 A, 600V AC, 3 Pole, Free Standing Mounting Style, SK Series (Discontinued)
Mfr # SKPA36AT1200
Zoro # G1418304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series SK
- Amps 1,200 A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Interchangeable Rating Plug, Standard