Parker

Valve, Expansion


$72.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Refrigerant R-22
  • Equalizer Type Internal
  • Connection SAE Flare Angle
  • Evaporator Temp. Range (F) -40 to 60
  • Connector Inlet (In.) 3/8 in
See all product information