Norton Abrasives
Qk Chang Dsc BU Pad, 5D, TS
Mfr # 63642502517
Zoro # G1418986
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type TS
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 13,000 RPM
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TS 66261009184
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 7D 66261059368
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TR 66261017522
- NORTON ABRASIVES DISC SANDER 9"" 07660768104
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm 63642506138
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 6 Hol, 7 Dia, TS 63642504873
- NORTON ABRASIVES Nonwoven Sand Pad Vf 20P 66261074700
- NORTON ABRASIVES Quick-Change Back-Up Pad 2 X 1/4" Rubber 43210
- NORTON ABRASIVES Air-Cooled Standard Back-Up Pad 7" Dia Rubber 43425
- 3M Disc Pad Face Plate Hub, 2-1/2 in D 45205
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 88132
- Norton Abrasives Back Up Pads