Parker
Solenoid Air Control Valve, 1/2 In, 120VAC
Mfr # B773BB553A
Zoro # G1419284
$507.05
13% off
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 5.7
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC B7V3BB553A
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series K593014
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B5G1BB549C
- PARKER Service Kit, 2 Position, B Series PS2801P
- PARKER Service Kit, 2 Position, B Series PS2501P
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking P2FCG447
- PARKER Valve, 7 29/32" L, 3 29/32" W, 120V AC H32WXBG323000FD
- PARKER Valve, 6 11/16" L, 3 5/32" W, 24V DC H26WXBG2B9000FD
- PARKER Valve, 6 11/16" L, 3 5/32" W, 24V DC H25WXBG2B9000FD
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC L23BB452O060T30
- SMC Valve, 5 Port, 5000 Size, 2 Position, 24VDC SY5301-5U1
- Parker Solenoid Air Control Valves