Fantech
Inline Centrifugal Duct Fan, 10 In. Dia.
Mfr # FKD 10XL
Zoro # G1419503
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 10 in
- Voltage 120v
- Hz 60
- Max. Amps 4.84 A
Explore More Products
- FANTECH Inline Duct Fan, Steel, 460V, 1965W FKD 16XL EC
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD 16XL
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W prioAir 8
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. FKD 14XL
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. PB270-2
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. FG 8 EC
- FANTECH Inline Duct Fan, Steel, 460V, 1082W FKD 16 EC
- FANTECH Inline Duct Fan, Steel, 460V, 1979W FKD 18 EC
- FANTECH Inline Duct Fan, Steel, 460V, 2002W FKD 20 EC
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer P-230AT BLUE
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. FG 12XL EC
- Fantech Inline Duct Fans