Zoro Select
External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK
Mfr # C-112ST ZD
Zoro # G1419704
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.013"
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 5/8 in Shaft Dia, 25 PK 5CE95
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 4 mm Shaft Dia, 100 PK M36200.032.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK BE-37ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 95 mm Shaft Dia, 2 PK M36000.095.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 10 PK SH-68SS
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia CG-162SJ
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 2000 PK 25REXBP
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 7 mm Shaft Dia, 100 PK M36200.060.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 25 mm Shaft Dia DE-24SA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-5/32 in Shaft Dia, 5 PK U36000.215.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK SH-59SS
- Zoro Select External Retaining Rings