Tsubaki

Roller Link, Double Pitch


$22.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type SA-2 Heavy Conveyor
  • Industry Chain Size C2082H
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 2 in
  • Number of Strands Single
See all product information