- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 115/208-230 Volts
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CF47
Zoro # G1422023
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,886.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/4 hp
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CF47
-
Zoro #
G1422023
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Overall Height - Roof Ventilators | 39 in |
Overall Width - Roof Ventilators | 48 in |
Dimension C | 48 in |
Dimension E (In.) | 23 |
Bearing Size (In.) | 3/4 in |
Width (In.) | 48 |
Dimension D | 39 in |
Dimension A | 28 1/2 in |
Dimension E | 23 in |
Dimension D (In.) | 39 |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 8-1/2 |
Damper Size (In.) | 25 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Dimension C (In.) | 48 |
Propeller Dia. (In.) | 24 |
Dimension F | 8 1/2 in |
Dimension A (In.) | 28-1/2 |
Max. Depth (In.) | 48 in |
Dimension B (In.) | 48 |
Height (In.) | 39 |
Dimension B | 48 in |
Hood Height | 16 in |
Hood Length | 48 in |
Overall Width | 48 in |
Housing Width | 28.5 in |
Housing Length | 28.5 in |
Base Dimension | 28 1/2 in Square |
Damper Size | 24 x 24 in |
Base Diameter | Not Applicable |
Base Width | 28 1/2 in |
Overall Height | 39 in |
Blade Diameter | 24 in |
Hood Width | 48 in |
Propeller Shaft Diameter | 3/4 in |
Base Height | 23 in |
Base Length | 28 1/2 in |
Overall Length | 48 in |
Overall Diameter | Not Applicable |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 115V AC/208-230V AC |
Motor HP - Roof Ventilators | 1/4 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Type | Axial Belt Drive Downblast |
Style - Roof Ventilators | Hooded |
Motor HP | 1/4 |
Motor RPM | 1,725 RPM |
Full Load Amps | 4.2/2.1-2.1 |
Propeller Material | Steel |
Max. BHP | 0.3 hp |
Max. Ambient Temp. (F) | 104 Degrees F |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV83 |
Assembled/Unassembled | Unassembled |
Motor Type | Capacitor-Start |
CFM @ 0.000-In. SP | 3,957 cfm |
Hz | 60 Hz |
Item | Axial Downblast Roof Exhaust Fan |
CFM @ 0.250-In. SP | 2,927 cfm |
Bearing Type | Sealed Pillow Block |
Includes | Drive Package, Hood |
Frame Material | Galvanized Steel |
Recommended Gravity Backdraft Damper Item No. | 2FTV7 |
Voltage | 115/208-230 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Number of Blades | 6 |
Fan RPM | 923 |
Recommended 6 3/8"H Roof Curb Item No. | 4C454 |
CFM @ 0.125-In. SP | 3,536 cfm |
Phase | 1 |
Mounting Position | Horizontal |
Compatible Curb Manufacturer Part Number | 3AZH7 |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Number of Speeds | 1 |
Blade Material | Steel |
Features | Strong and Weathertight Hood |
Maximum Static Pressure | 1/4 in wc |
High-Efficiency Motor | No |
Maximum Fan Speed | 923 RPM |
Mounting Orientation | Horizontal |
Maximum Inlet Air Temperature | 104 Degrees F |
Nominal Voltage | 115/208-230V AC |
Material | Steel Blade with Steel Housing |
Application | Factories, Large Facilities, Warehouses |
Brake Horsepower | 3/10 hp |
Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Motor Speed | 1,725 RPM |
Drive Type | Belt Drive |
Blade Finish | Galvanized |
Nameplate Voltage | 115/208-230V AC |
Speed Controllable | No |
Maximum Ambient Temperature | 104 Degrees F |
Motor Efficiency | Standard-Efficiency Motors |
Exhaust Airflow @ 0.125 in SP | 3,536 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Mount Type | Roof Curb |
Housing Material | Steel |
Standards | AMCA Sound and Air, UL/cUL 705 |
For Air Type | Clean Air |
Airflow @ 0.000 in SP | 3,957 cfm |
Sound Level | 17.1 sones @ 0.000 in SP and 5 ft |
Resistance Properties | Weather Resistant |
Current | 4.2/2.1-2.1 A |
Includes Motor | Yes |
Includes Drive Package | Yes |
Safety Features | Birdscreen |
Assembly | Unassembled |
Hood Type | Hinged Hood |
Frequency | 60 Hz |
Base Shape | Square |
Housing Finish | Galvanized |
Exhaust Airflow @ 0.250 in SP | 2,927 cfm |
Supply Airflow @ 0.000 in SP | 3,957 cfm |
Motor Horsepower | 1/4 hp |
Exhaust Airflow @ 0.000 in SP | 3,957 cfm |
For High-Static Pressure Applications | No |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,957 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE48
- DAYTON Supply Ventilator, 54 In, 208-230/460 V 7AE49
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V 7AE23
- DAYTON Supply Ventilator, 42 In, 208-230/460 V 7AE74
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH44
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF84
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH43
- DAYTON Exhaust/Supply Vent, 36 In, 208-230/460 V 7AE85
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V 7AE13
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU50
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH27
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators