Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Espresso Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # S4501X
Zoro # G1422181
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Espresso
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate