Apex Tool Group
Bit Holder, 1/4", 1/4", 3", PK100
Mfr # M-490-100PK
Zoro # G1422897
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 3"
- Material Proprietary Steel
- Bit Style Magnetic Bit Holder
Explore More Products
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic CAUGK-15
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 1" UG-825
- APEX TOOL GROUP Apex Slotted Driver Bit 328-0X
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished 6N-0810-2
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished M6N-0808-6
- APEX TOOL GROUP 1/4In Hex Drive Nutsetters 6N-0808-4
- APEX TOOL GROUP 1/4 Hex Power Drive, Metric AM-5MM-4
- APEX TOOL GROUP Covered Bit Holder, 1/4", 3/8", 2-5/8" UG-M-838
- APEX TOOL GROUP 1/4 Hex Power Drive Bit No6 Point 273-6
- YG-1 TOOL CO Morse Taper Spade Drill Holder P03304
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack 8660110
- Apex Tool Group Screwdrivers and Nutdrivers