Shop Alternate Products

Proto

3/8" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)



This Product is Discontinued
Shop for all Sockets

Key Features

  • Drive Size 3/8"
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 2-1/8"
  • Material Alloy Steel
See all product information

Explore More Products