Red Head
Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK
Mfr # WS-5834
Zoro # G1423256
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK WS-3822
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK WS-3850
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK WS-3454
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK WS-3484
- RED HEAD Wedge Anchor, 1/4" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK 12017
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK WW-5850
- RED HEAD TruBolt Series 12310 Wedge Anchor, 5/8 in Dia, 5 in OAL 11310
- RED HEAD Red Head TruBolt Wedge Anchor, 3/4 in Dia, 4-3/4 in L, Steel, Zinc WS-3446
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Zinc Plated 2992
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK 55225
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Plain, 190 PK B70420.037.0375
- Red Head Concrete Anchors