John Guest
Adapter, 3/8 In. Tube OD, Gray, PK10
Mfr # PI051203S-PK10
Zoro # G1423843
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Pipe Size - Pipe Fitting 3/8 in
- Stem OD 3/8 in
Explore More Products
- JOHN GUEST Polypropylene Plug-In Elbow, 1/4 in Tube Size PP220808E
- JOHN GUEST Acetal Copolymer Bulkhead Union, 1/2 in Tube Size PI1216S-PK10
- JOHN GUEST Polypropylene Elbow, 90 Degrees, 1/4 in Tube Size PP480822W-PK10
- JOHN GUEST Polypropylene Bulkhead Union, 3/8 in Tube Size PP1212E
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 5/16 in Tube Size PM0308E-PK10
- JOHN GUEST Polypropylene Reducer, 1/4 in Tube Size PP061208W-PK10
- JOHN GUEST Brass Female Drop Ear Elbow, 90 Degrees, 1/2 in Tube Size WBI2024
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 13/32 in Tube Size PM091004E-PK10
- JOHN GUEST Adapter, 1/4" Tube OD, Gray, PK10 PI050821S-PK10
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 1/2" to 3/8" PW1/2-3/8
- NORGREN Polybutylene 90 Degree Swivel Elbow, 1/4 in Tube Size M22470406
- John Guest Tube Fittings