Norton Abrasives
PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4
Mfr # 07660701815
Zoro # G1424342
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P60
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 100 Grit 66261110657
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 40 Grit 66261136351
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO 66261131496
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO 66261131508
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P150G, AlO 66261131461
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G 66260307838
- NORTON ABRASIVES Snd Disc 6" 80G Ps 50Pk 07660705489
- NORTON ABRASIVES SANDING DISC100G 6 in., 50PK 07660749244
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia 66261137322
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 332546
- MIRKA PSA Disc, 5", P150, PK100 23-388-150
- Norton Abrasives Adhesive Discs