Shop Alternate Products
This Product is Discontinued
Lab Safety Supply
Conical Flask, Ground Mouth, 5 mL, PK12 (Discontinued)
Mfr # 5YHN4
Zoro # G1425103
This Product is Discontinued
Key Features
- Capacity 5mL
- Color clear
- Material of Construction Glass
- Graduation Subdivisions 2ml
- Labware Clarity Transparent