Viega
Viega ProPress XL reducer, 4" x 3"
Mfr # 20783
Zoro # G1425112
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 4 in x 3 in
- Pipe Size - Pipe Fitting 4 in x 3 in
Explore More Products
- VIEGA Tee 80615
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" 95285
- VIEGA Reducer 25961
- VIEGA Street Elbow 26056
- VIEGA Viega ProPress XL reducer, 4" x 2" 20773
- VIEGA Viega ProPress adapter, 1" x 3/4" 79400
- VIEGA Tee 91870
- VIEGA Reducer 80220
- VIEGA 3/4 in. x 3/4 in. Carbon Steel 90-Degree Street Elbow, 3/4 in 26056
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 3/4" 25505
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2-1/2" 26615
- Viega Tube Fittings