Indian
5 gal. Fire Pump with Smith Pump, Stainless Steel Tank
Mfr # 179015-17
Zoro # G1425304
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 5 gal.
- Hose Length 30 in
- Tank Material Stainless Steel
- Hose Material Nylon-Reinforced
- Width 16 1/2 in
Replacement Parts
Explore More Products
- INDIAN 5 gal. Fire Pump with Smith Pump, Galvanized Steel Tank, 30" Hose Length 179014-1
- INDIAN 5 gal. Fire Pump, Poly Tank, 62" Hose Length 190191
- MASTER VALLEY INDUSTRIES Sprayer Gun, 700 psi Pressure, Lock Trigger SG-2200
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length 303-FA
- CHAPIN 3 gal. Industrial Open Head General Duty Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length 1831
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer 1236352
- MATABI E1 Battery Operated, 6PK 83141
- AGRI-FAB 15 Gallon Tow Sprayer, Poly Resin Tank, 51 in Hose Length 45-0587
- FIMCO 30 gal. Spot Sprayer, 15 ft. Hose Length LG-30-EC
- MASTER MFG 15 gal. Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length SAO-H3-015B-MM
- BIRCHMEIER Birchmeier Flox 10 AT3 Backpack Sprayer 10956101AT3
- Indian Lawn & Garden Sprayers