Anvil
3" Malleable Iron 90 Degree Street Elbow
Mfr # 0310017603
Zoro # G1425532
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Explore More Products
- ANVIL 1/4" Malleable Iron 90 Degree Street Elbow 0310015805
- ANVIL 1-1/2" Malleable Iron 90 Degree Street Elbow 0310017009
- ANVIL Malleable Iron 90 Degree Street Elbow Class 150 0310015607
- ANVIL Malleable Iron Merchant Coupling Class 150 0320200009
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT 0312822422
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 0300012804
- ANVIL Nipple Beck 1-in MPT T Black Steel 4-1/2-in L Black 8700141156
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 0318901808
- ANVIL 2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI 0831037809
- HOME-FLEX TERM FLANGE 1/2""ML CSST 11-464-005
- ANVIL 4" x 1-1/4" Malleable Iron Hex Bushing 0318908969
- Anvil Fittings