Panduit
Divider Wall, 4 In H, Solid, Gray, 6ft. L
Mfr # D4H6
Zoro # G1425593
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solid 4 in Nominal Height Duct
- Color Gray
- Material PVC
- Length 72 in
- Height 4"
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive G.5X.5LG6-A
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D G1X2LG6-A
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D F2X4WH6
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft HS1.5X2WH6NM
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) F3X2LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D F4X5LG6-A
- PANDUIT Replacement for Tessco 74983376476 74983376476
- PANDUIT Replacement for Tessco 74983784516 74983784516
- PANDUIT TYPE H HINGED SLOTTED DUCT, 6'L X 4.25"W X 4.10"H BASE, LIGHT GRAY ROHS 314534
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft H1.5X3LG6
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 3 D G1X3WH6
- Panduit Wire Ducts