Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 1/4 in Shaft Dia, 50 PK (Discontinued)
Mfr # HO-25ST PA
Zoro # G1425715
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.015 in
- Meets/Exceeds ASME