Eaton Bussmann
Fuse, Time Delay, 150A, FRS-R Series, 600V AC, 300V DC, 9-5/8" L x 1-19/32" dia
Mfr # FRS-R-150
Zoro # G1426345
Free Shipping & Returns
$142.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRS-R
- Speed Time-Delay
- Amps 150A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 8/10A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-8/10
- EATON BUSSMANN Time Delay, 125V AC, Not Rated GMC-6-R
- EATON BUSSMANN Fuse, Time Delay, 1/4A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-1/4
- EATON BUSSMANN Fuse, Time Delay, 5A, LPS-RK-SP Series, 600V AC, 300V DC, 5" L x 13/16" dia LPS-RK-5SP
- EATON BUSSMANN Fuse, Time Delay, 3A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-3
- EATON BUSSMANN Fuse, Time Delay, 600A, LPJ Series, 600V AC, 300V DC, 8" L x 2-19/32" dia LPJ-600SP
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 2A, 250Vac, 100A (Ir), Inline/Holder BK/MDA-2-R
- EATON BUSSMANN Time-Delay High-Breaking Capacity Fuse BK/S505-4-R
- EATON BUSSMANN Fuse, Time Delay, 3,000 A, KRP-C Series, 600V AC, 300V DC, 10-3/4" L x 5" dia KRP-C-3000SP
- MERSEN Fuse Time Delay, 1.25A GDG1-1/4
- EATON BUSSMANN Time Delay, 600V AC, 300V DC FRS-R-25ID
- Eaton Bussmann Fuses