Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-2 626 A
Zoro # G1426896
$659.83
40% off
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Series HL6
- Backset 2 3/4 in
- Finish Satin Chrome
- Style Paddle
Explore More Products
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset HL6-5 626 A
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset HL6-US26DAM-5-AS
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset HL6-2 630 A
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset HL6-5 630 A
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset HL6-US26DAM-2-AS
- ABH Lever, Paddle/Push Down Pull Down LH LR6014-7-A-US32D-Q
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic GMLPUSH-DU
- SCHLAGE Hospital Push/Pull Latch HL6-5 626
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum 4590-04-00-628
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome 1562ARH-5-52.626
- SCHLAGE Hospital Push/Pull Latch HL6-2 626
- Glynn-Johnson Push Pull Latches