Werner
8 ft. Straight Ladder, Aluminum, 8 Steps
Mfr # D1508-1
Zoro # G1427002
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$112.99
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 8
- Overall Height 8 ft.
Replacement Parts
Explore More Products
- WERNER 12 ft. Straight Ladder, Aluminum, 12 Steps D1512-1
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity 7112-1
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps 7110-1
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity D1510-1
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps S7706-1
- WERNER Sectional Ladder, Fiberglass, 375 lb Load Capacity S7906-3
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps 524-1
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish M19SC C1
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps MVSS10
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish WLFS0218-Y
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish WLA10SS
- Werner Ladders