Insultab
Shrink Tubing, 0.187in ID, Black, 6in, PK5
Mfr # HS-VTN 3/16 Blk 6
Zoro # G1427063
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- I.D. After Shrinking 0.09 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft HS-VTN 5/8 Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-714 3/8 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 HSK-600 3/16 Clr 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HS-VTN 1" Blk 6
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft HSN-100 1/8 Blk 200
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 HSK-600 1/8 Clr 6
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 HS-VTN 1/8 Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HS-714 1/4 Blk 6
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-VTN 3/8 Blk 6
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Purple HS367-S10-PURPLE
- IDEAL Shrink Tubing, 0.807in ID, Black, 4ft, PK5 46-609
- Insultab Heat Shrink Tubing