Zoro Select
Brass Tee, FNPT, 1-1/2" Pipe Size
Mfr # 82101-24
Zoro # G1427185
Free Shipping & Returns
$313.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 250
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size 1VGF8
- ZORO SELECT Hex Bushing, Brass, 2 x 1 in, Class 125 ZUSA-PF-10637
- ZORO SELECT 90 Elbow Adapter, Brass, 1/4 in, NPTF ZUSA-PF-9043
- ZORO SELECT Red Brass Cross, FNPT, 1/8" Pipe Size 1VFB3
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 3/8" Pipe Size 8036-06-06
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 ZUSA-PF-10254
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/2 x 1 1/4 in ZUSA-PF-10400
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 1/8" Pipe Size 81110-1202
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 3/8 in ZUSA-PF-9072
- LEGRIS Reducing Adapter, Brass Pipe Fitting 0169 10 13
- ZORO SELECT Chrome Plated Brass Conversion Adapter, FBSP x FNPT, 1/4" Pipe Size 8044-04-04
- Zoro Select Brass Pipe Fittings