Killark
Conduit Body Gasket, 2 in.
Mfr # OL-6-RG
Zoro # G1427334
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 2 in
- Design Lay In
- Material Neoprene
- Includes Screws
Explore More Products
- KILLARK Conduit Outlet Body, LL, 1/2 In. OLL-1
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. OLL-3M
- KILLARK Conduit Body, Form 5, 1/2" Hub OX-1M
- KILLARK Conduit Body Gasket, 3/4 in. GASK572
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series VJH-2WW
- KILLARK Conduit Outlet Body, TB, 1/2 In. OTB-1
- KILLARK Conduit Body, 105 cu. in Capacity, LR Body LR68
- KILLARK Conduit Bdy, FE, 3-1/2", T, Conduit Outlet Body Capacity: 3.0 cu. in. T97
- KILLARK Conduit Outlet Body, Iron, 2 In. MOC-6M
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 APP370IGSA
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. LB57
- Killark Conduit Bodies & Covers