- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- B7, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
B7, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 10 PK (Discontinued)
Mfr # HXCS.001629.50
Zoro # G1427431
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Fastener Length 3/4 in
- Head Width 1/2 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
HXCS.001629.50
-
Zoro #
G1427431
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16 in |
Fastener Length | 3/4 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | B7 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM A193 |
Item | Hex Head Cap Screw |
Rockwell Hardness | HRC35 |
Thread Type | Coarse |
Tensile Strength | 125,000 psi |
Head Style | Hex |
Material Quality Standard | ASTM A193 |
Thread Pitch | Partially Threaded |
Threadlocker Minimum Temperature | 5/16"-18 |
Material Quality Standards | ASTM A193 |
Fastener Thread Type | UNC (Coarse) |
Fastener Finish | Plain |
Fastener Industry Standards | ASME B18.2.1 |
Screw Industry Standards | ASME B18.2.1 |
Drive Type | External Hex |
Head Type | Hex |
Material Grade | B7 |
Fastener Thread Style | Partially Threaded |
Basic Material | Steel |
Type | Hex Head Cap Screw |
Finish Type | Black Oxide |
Head Shape | Hex |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Material Type | Steel |
Bolt Material | Steel |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade B7, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 10