Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 2 gpm
Mfr # FS-380P, 197085
Zoro # G1427623
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 125 psi
- Contact Rating 10VA
- Min. Ambient Temp. (F) 0 Degrees
Explore More Products
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC 230500-3-5
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm FS-380, 168435
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm FS-200, 26616
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm FS-150, NO, 0.5GPM
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm FS-200, 26838
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm FS-500, 175117
- GEMS SENSORS 1-1/2" FNPT NO Flow Switch 24VAC/DC 230500-4-40
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1.5 gpm FS-927, 70831
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch FS-926, 26942
- ZOELLER 115V 15 Amp Piggyback Float Switch 10-0032
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm IFSWSBF-1
- Gems Sensors Level Switches