Ntn
Radial Ball Bearing, Shielded, 25mm Bore
Mfr # 6305ZZC3/L627
Zoro # G1428497
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Explore More Products
- NTN Disc Bearing, 0.875 In. Hex Bore HPS014GP
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded 629ZZ
- NTN NTN 6314ZC3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Single Shielded 6314ZC3
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open 6213N
- NTN NTN 608ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded 608ZZ
- NTN NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded 6209ZC3
- NTN R166ZZP65K, RadialDeep Groove Ball Brg 4762 Mm Id X 9525 Mm Od X 3175 Mm W Double Shielded R166ZZP6/5K
- NTN Radial/Deep Groove Ball Bearing - 45 MM Id X 85 MM Od X 19 MM W; Double Sealed 6209LLUC3/EM
- NTN Brg Locknut; Thread Size: 3.5270-12 Od: 0.6299 In W; Face Dia.: 4.252 In Slot Width: 0.3937 In AN18
- NSK NSK 608-05T1XDD1MC5, 600 Series Single Row Deep Groove Ball Bearing 608-05T1XDD1MC5
- SKF SKF 6305 2RSJ, Single Row Ball Bearings 6305 2RSJ
- Ntn Radial Ball Bearings