Shop Alternate Products
This Product is Discontinued
Eiko
EIKO 575W, T6 Halogen Reflector Light Bulb (Discontinued)
Mfr # HPL575LL/115V
Zoro # G1429005
This Product is Discontinued
Key Features
- Bulb Technology Halogen
- Rough Service No
- Indoor/Outdoor Usage Indoor Only
- Watts 575 W
- Standards Meets 2012 Lighting Legislation Energy Standards
Customers Also Purchased
- Brand Eiko
-
MFR #
HPL575LL/115V
-
Zoro #
G1429005
- UPC # 031293104168
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-7/8" |
Max Overall Bulb Length | 3-7/8" |
Overall Length | 3 7/8 in |
Details
Bulb Technology | Halogen |
Rough Service | No |
Indoor/Outdoor Usage | Indoor Only |
Watts | 575 W |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Item | Miniature Halogen Bulb |
Bulb Primary Application | Projection |
Dimmable | No |
Bulb Finish | Clear |
Lumens | 12,360 lm |
Shatter-Resistant | No |
Bulb Shape | T6 |
Bulb Power Source | Plug and Play |
Average Bulb Life | 2000 hr. |
Voltage | 115V AC |
Bulb Type | Miniature |
Three-Way | No |
High Output | No |
Bulb Designation | HPL575LL/115V |
Light Appearance | 3000 to 3999K, Warm White |
Bulb Color Temp. | 3050K |
Lighting Technology | Halogen |
ANSI Code | HPL575LL/115V |
Bulb Base Type | 2-Pin (G9.5) |
Color Temperature | 3050K |
Overall Bulb Shape | T |
Wattage Equivalency | 575W HAL |
Overall Bulb Base Type | 2-Pin |
Trade Number | 10416 |
Light Technology | Halogen |
Rated Life | 2,000 hr |
Light Color | White |
UL 1993 Environmental Rating | Dry Location |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9.5), Bulb Shape T6, Color Temperature 3050K, Lumens 12,360 lm, Light Technology Halogen, Overall Length 3 7/8 in, Shatter-Resistant No, Trade Number 10416, Voltage 115V AC, Watts 575 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Three-Way No, Light Color White, Rough Service No, ANSI Code HPL575LL/115V, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards