- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- V-Groove Swivel Caster, Cast Iron, 6 in., 2000 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
V-Groove Swivel Caster, Cast Iron, 6 in., 2000 lb. (Discontinued)
Mfr # 1NWE2
Zoro # G1429662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape V-Groove
- Caster Wheel/Tread Material Cast Iron
- Load Rating 2000 lb.
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NWE2
-
Zoro #
G1429662
- UPC # 190735406045
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 7 1/2 in |
Details
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | V-Groove |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Frame Material | Steel |
Core Color | Black |
Caster Core Material | Cast Iron |
Caster Temp. Range Available | No |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Replacement Wheel | 1NWC1 |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Wheel Color | Black |
Caster Wheel Bearings | Roller |
Frame Material | Steel |
Plate Caster Bolt Hole Pattern | A |
Caster Plate Hole Pattern | A |
Item | V-Groove Track-Wheel Plate Caster |
Caster Plate Thickness | 1/4" |
Frame Finish | Zinc Plated |
Caster Product Group | Swivel Caster |
Plate Thickness | 1/4" |
Caster Raceway | Double Ball |
Caster Swivel Lock Type | No Lock Included |
Caster Brake Type | No Brake Included |
Non-Marking | Yes |
Wheel Core Material | Cast Iron |
Number of Mounting Holes | 4 |
Swivel Lock Type | No Lock Included |
Includes Thread Guards | No |
Mounting Plate Bolt Hole Pattern | A |
Wheel/Tread Hardness Rating | Extra Hard |
Load Rating Range | 1000 to 2999 lb |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Iron |
Tread Shape | V-Groove |
Wheel Bearing Type | Roller |
Description
Swivel, V-Groove Track-Wheel Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove