Shop Alternate Products
This Product is Discontinued
Zoro Select
Red Brass Elbow, 45 Degrees, FNPT, 4" Pipe Size (Discontinued)
Mfr # 2CFJ8
Zoro # G1430755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125