Orion
Long Turn Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 11/2 LTY
Zoro # G1430922
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Long Turn Wye
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 MA
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 MA
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90 ELBOW - 1/4 BEND
- ORION Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure 1x3/4 RCLS
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 45 ELBOW - 1/8 BEND
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 90 ELBOW - 1/4 BEND
- ORION Cap, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 CAP
- ORION Sanitary Tee, Polypropylene, 4", Schedule 40, 80 psi Max Pressure 4 90T
- ORION Female Adapter, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 FA
- POLYPRO 4 in. Diameter Metal Wall Support 4PPS-WSM1
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure SL300-45
- Orion Polypropylene Pipe Fittings