Shop Alternate Products
This Product is Discontinued
Air Handler
30 in x 20 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (Discontinued)
Mfr # 2W185
Zoro # G1430947
This Product is Discontinued
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 30 in x 20 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use