Precision Brand
Feeler Gauge, 0.0220x12 L, PK12
Mfr # 19635
Zoro # G1431044
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0220
- Thickness (mm) 0.559
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
Explore More Products
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 77145
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In 19125
- PRECISION BRAND Feeler Gauge, 0.0070x12 L, PK12 19310
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" 44135
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 19145
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 19335
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0230 In 19655
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0160 In 19520
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0110 In 19405
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 19805
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In 19735
- Precision Brand Precision Gauges & Accessories