Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,1600W (Discontinued)
Mfr # QH1600T3/CL
Zoro # G1431141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards Meets 2012 Lighting Legislation Energy
- Light Appearance 1000 to 2699K, Very Warm White
- Bulb Beam Angle 360 Degrees
- Bulb Primary Application Heat Lamps
- Bulb Type Miniature