Quickcable
Terminal Protector, Snap-On, PVC, Red, PK5
Mfr # 5704-360-005R
Zoro # G1431412
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 to 4 AWG
- Color Red
- Connection Type Snap-On
- Insulation Material PVC
- Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Explore More Products
- QUICKCABLE Harness, 2-Battery, 7-3/8" 7754-001
- QUICKCABLE Hold Down Bolt Kit, 1/4"x10" 302107-360-2002
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 5723-360-005B
- QUICKCABLE Harness, 2-Battery, 7-3/8" 7653-001
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 45 deg., PK10 5954-010DV
- QUICKCABLE Black Intercell Link Cover, 2H, 3.18, PK25 215819-025B
- QUICKCABLE Compression Lug, 2/0, 1/2" 5820-2001H
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK25 5774-025R
- QUICKCABLE Lead Free Clamps, 4-6 ga., Pos, PK10 850109-396-010P
- QUICKCABLE Bayonet Vent Cap, 1/4"Turn, PK6 215900-006
- QUICKCABLE Ht Shr Butt Connector, 22-18 ga., PK100 164180-100
- Quickcable Automotive Battery Equipment