Keo

Drill/Countersink Bit, 82 Deg, #9, HSS, BRGT


$88.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Countersink Style Plain
  • Cutting Direction Right Hand
  • Material - Machining High Speed Steel
  • Countersink Angle 82 Degrees
  • Size #9
See all product information