Palmetto Packing
Packing Cutter, Guillotine
Mfr # 1120
Zoro # G1432051
$1,630.08
21% off
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guillotine
- Includes Not Applicable
- Overall Length Not Applicable
- Compatible Packing Space - Maximum Not Applicable
- Tool Type Blade
Explore More Products
- PALMETTO PACKING Packing Cutter, 4 inches 1136
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In 1109
- PALMETTO PACKING Packing Cutter, Hand Held 1128
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L 1113
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In 1112
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In 1100
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In PAC-KING #1201
- PALMETTO PACKING Packing Injection Gun Fitting, 1/2 In PAC-KING #1203
- PALMETTO PACKING Packing Injection Gun Fitting, 3/8 In PAC-KING #1202
- ARO Sleeve 94527
- YAMADA KIT FOR NDP-5FVT K5-VT
- Palmetto Packing Pump Parts