Zoro Select
Coupling Nut, 1-1/8"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-1/2 in Hex Wd, 2 PK
Mfr # 250301BG
Zoro # G1432085
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Hot Dipped Galvanized
- Hex Width 1-1/2 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK 250302BG
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK 250294BG
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK 250285BG
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK 250184BG
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK 204599BG
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 50 PK 753616NCUP
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd 502010NCUP18
- ZORO SELECT Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 7/8 in Lg, 3/8 in Hex Wd, 150 PK 141406NCUP18
- ZORO SELECT Coupling Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Lg, 7/16 in Hex Wd 205833BG
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd 300887-BR-225
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd 896576-PR-15
- Zoro Select Coupling Nuts