Streamline
Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L
Mfr # LH03005
Zoro # G1432715
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 1/2 in
- Tube Size 3/8 in
- Application Potable Water
- Copper Tube Shape Straight
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K KH04002
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type L LH02010
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type DWV V 20010
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K KH40010
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR D 08100P
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L D 08050P
- STREAMLINE Copper Tube, 10 ft Overall L AC24010
- STREAMLINE Copper Tube, 100 ft Overall L DY06100
- STREAMLINE Copper Tube, 100 ft Overall L KB06100
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 12 Length 18334
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L D 06050P
- Streamline Copper Tubing