Nibco
2" NOM C x 1-1/2" MNPT Copper Reducing Adapter
Mfr # 604-R
Zoro # G1432873
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO Solder Pressure Tees, Copper 9097201
- NIBCO 1/4" NOM C Copper Union 633W 1/4
- NIBCO 7/8" NOM C Copper Coupling with Stop 600RS 7/8
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow 70735R 3/4x1/2
- NIBCO 3" NOM C x Flange Copper Flange 741 3
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Reducer 600-2 11/4X1
- NIBCO 1 x 34 in. Wrot Copper Female Adapter 603R134
- NIBCO 112 CxC Coup WStop W00830D
- NIBCO 34 CxC 90 Elbow LngRad W01605T
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter W 01446
- NIBCO 1-1/2" NOM C x Flange Copper Flange 741 1 1/2
- Nibco Copper Fittings