Shop Alternate Products
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, M10-1.50mm (Discontinued)
Mfr # 21242
Zoro # G1433013
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M10x1.50
- Die Material Carbon Steel