Milwaukee Valve
Butterfly Valve, Spring Return, Iron, 6 In.
Mfr # GLB23E D 6
Zoro # G1433467
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 6 in
- Bolt Circle Dia. 9 1/2 in
- Lug Dia. 3/4-10 in
- Number of Bolt Holes 8
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 3 In. GLB33E D 3
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In CLA23E
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In GLA23E D 8
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In GLA23E D 4
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 3 In. GLB23E D 3
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In GLA23E D 2
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Brnz, 1 In. MBSAO A 100
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 4 In. GLB33E D 4
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Bronze, 2 In. MBDAO A 200
- ZORO SELECT 2" Clamp Stainless Steel Pneumatic Ball Valve Inline 90C2.0C/100-5SC-XX
- SMC Speed Control Valve, 3/8 In, NPT x Tube AS3211F-N03-11SA
- Milwaukee Valve Pneumatic Flow Control Valves