Zoro Select
CPVC Male Adapter, Schedule 80, 1" Pipe Size, MNPT x Socket
Mfr # 9836-010
Zoro # G1433643
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1"
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket 9837-248
- ZORO SELECT CPVC Flange, Schedule 80, 1-1/2" Pipe Size, Spigot 9856-015
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1/2" Pipe Size, CTS Spigot x CTS Hub 4137-209
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x Socket 9807-005
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3" Pipe Size, FNPT x Socket 9835-030
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 3/4" Pipe Size, Compression x CTS Hub TUC-007
- ZORO SELECT CPVC Cap, Class 100, 3/4" Pipe Size, MNPT x MNPT 85782
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub TUF-007
- ZORO SELECT CPVC Reducer, CTS, Schedule 40, 1" x 3/4" Pipe Size, CTS Hub 2GJZ2
- ZORO SELECT CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged 9853-030
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 4" x 4" x 2" Pipe Size, Socket x Socket x Socket 9801-420
- Zoro Select Fittings