Tamper-Pruf Screw
#10-24 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK
Mfr # 21360
Zoro # G1434964
$7.36
13% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 5/32 in
- Material Case Hardened Steel
Explore More Products
- TAMPER-PRUF SCREW 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK 21620
- TAMPER-PRUF SCREW #8-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21180
- TAMPER-PRUF SCREW #10-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21330
- TAMPER-PRUF SCREW #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22080
- TAMPER-PRUF SCREW #10-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81170
- TAMPER-PRUF SCREW #10-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21430
- TAMPER-PRUF SCREW #12 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 122304
- TAMPER-PRUF SCREW #14 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151400
- TAMPER-PRUF SCREW #12 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121614
- TAMPER-PRUF SCREW #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121890
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21550
- Tamper-Pruf Screw Tamper-Resistant Screws