Shurflo
Pump, Diaphragm, 12 Vdc
Mfr # 2088-343-135
Zoro # G1435341
$185.99
15% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 1/2"-14 MSPT
- Housing Material - Pumps Polypropylene
- Voltage 12VDC
- Max. Temp - Pumps 130 Degrees F
- Max. Flow 3 gpm
Replacement Parts
Explore More Products
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC 8000-813-238
- SHURFLO Pump, Diaphragm, 115 Vac 2088-394-154
- SHURFLO Pump, Diaphragm, 115 Vac 8000-533-236
- SHURFLO Pump, Diaphragm, 115 Vac 8000-811-288
- SHURFLO Pump, Diaphragm, 12 Vdc 2088-313-145
- DAYTON Pump, Roller Spray 3YB55
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow 5151088
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM 03501-503A
- CHAPIN Ea Pump Only F/31020 Chapin Sp 6-4619
- FLOJET Agricultural Sprayer Pump, 1/2 Hose Barb 04300-528A
- HYPRO Roller Spray Pump, 3/4" Connection 7560C
- Shurflo Roller Spray Pumps